Measuring cylinders, conical, PMP
250 ml, 5 ml, 162 mm
Catalog # 213-1822
Supplier: KARTELL
Jump to:
Product Details & Documents
PMP (TPX), crystal clear.
- Very good chemical resistance and thermal resistance up to 170 °C
- Robust, autoclavable
- Liquid volume is easy to read
Ideal for a wide range of applications. With moulded graduations. Broad base for stability.
Specifications
- Capacity:250 ml
- Height:162 mm
- Division:5 ml



