Measuring beakers with handle
5000 ml, 225 mm, 190 mm, 250 ml
Catalog # 213-3440
Supplier: KARTELL
Jump to:
Product Details & Documents
PP, translucent.
Ideal for general laboratory use and a wide variety of other applications. With embossed scale and spout.
Documents
Specifications
- Ext.Ø:190 mm
- Graduation Interval:250 ml
- Capacity:5000 ml
- Height:225 mm
- Seq:05



