Measuring beakers with handle
3000 ml, 180 mm, 165 mm, 100 ml
Catalog # 213-1625
Supplier: KARTELL
Jump to:
Product Details & Documents
PP, translucent.
Ideal for general laboratory use and a wide variety of other applications. With embossed scale and spout.
Documents
Specifications
- Ext.Ø:165 mm
- Graduation Interval:100 ml
- Capacity:3000 ml
- Height:180 mm
- Seq:04



