Measuring beakers with handle
2000 ml, 165 mm, 145 mm, 50 ml
Catalog # 213-3430
Supplier: KARTELL
Jump to:
Product Details & Documents
PP, translucent.
Ideal for general laboratory use and a wide variety of other applications. With embossed scale and spout.
Documents
Specifications
- Ext.Ø:145 mm
- Graduation Interval:50 ml
- Capacity:2000 ml
- Height:165 mm
- Seq:03



