Order Entry
Export
Orders LinkContactUsLinkComponent
Measuring beakers with handle

Measuring beakers with handle

500 ml, 116 mm, 90 mm, 25 ml
Catalog # 213-3420
Supplier:   KARTELL
Measuring beakers with handle
Catalog # 213-3420
Supplier:  KARTELL
Measuring beakers with handle
Measuring beakers with handle

500 ml, 116 mm, 90 mm, 25 ml

Price
8,50 €
Log in for availability
1 * 1 items
Product Details & Documents

PP, translucent.

Ideal for general laboratory use and a wide variety of other applications. With embossed scale and spout.

Specifications
  • Ext.Ø:
    90 mm
  • Graduation Interval:
    25 ml
  • Capacity:
    500 ml
  • Height:
    116 mm
  • Seq:
    01