Measuring beakers with handle
2000 ml, 213 mm, 149 mm, 20 ml
Catalog # KART1089
Supplier: KARTELL
Jump to:
Product Details & Documents
PP, translucent.
- Good chemical resistance
- Resistant to heat up to +121 °C (for 20 minutes), prolonged use +100 °C
- Smooth surfaces for easy, fast cleaning
Ideal for general laboratory use and a wide variety of other applications. With embossed scale and spout.
Specifications
- Ext.Ø:149 mm
- Graduation Interval:20 ml
- Capacity:2000 ml
- Height:213 mm
- Seq:04



