Measuring beakers with handle
250 ml, 119 mm, 73 mm, 5 ml
Catalog # KART1086
Supplier: KARTELL
Jump to:
Product Details & Documents
PP, translucent.
- Good chemical resistance
- Resistant to heat up to +121 °C (for 20 minutes), prolonged use +100 °C
- Smooth surfaces for easy, fast cleaning
Ideal for general laboratory use and a wide variety of other applications. With embossed scale and spout.
Specifications
- Ext.Ø:73 mm
- Graduation Interval:5 ml
- Capacity:250 ml
- Height:119 mm
- Seq:01



