Order Entry
Export
Orders LinkContactUsLinkComponent
Ladle scoops

Ladle scoops

2000 ml, 500 mm, 200 mm, Stainless steel 18/10
Catalog # BOCH8799
Supplier:   BOCHEM
Ladle scoops
Catalog # BOCH8799
Supplier:  BOCHEM
Ladle scoops
Ladle scoops

2000 ml, 500 mm, 200 mm, Stainless steel 18/10

Price
82,70 €
Log in for availability
1 * 1 items
Product Details & Documents

These ladle scoops with round handles (Ø 8 m) are made of 18/10 stainless steel.

Specifications
  • Ø:
    200 mm
  • Capacity:
    2000 ml
  • Length:
    500 mm
  • Material:
    Stainless steel 18/10
  • Seq:
    09