Transfer pipettes, Falcon®
3,0 ml, 152 mm, -, 500/package, 1000/case
: Corning
PE, disposable.
- 1 and 2 ml graduations
- Small tip ensures consistent reproduction of drop size
Ordering information: Nonsterile pipettes are bulk packaged. Sterile pipettes are individually wrapped.
- Packed:500/package, 1000/case
- Sterile:-
- Capacity:3,0 ml
- Length:152 mm



