Order Entry
Export
Orders LinkContactUsLinkComponent
Cell scrapers, Falcon®

Cell scrapers, Falcon®

Cell scraper for use with 150 - 175 cm² vessels, 30 mm blade, 400 mm
Catalog # 734-0387
   Low Manufacturing Impact
Supplier:   Corning
Cell scrapers, Falcon®
Catalog # 734-0387
Supplier:  Corning
   Low Manufacturing Impact
Cell scrapers, Falcon®
Cell scrapers, Falcon®

Cell scraper for use with 150 - 175 cm² vessels, 30 mm blade, 400 mm

Price
285,00 €
Log in for availability
1 * 100 items
Product Details & Documents

PS handle, TPE blade. Designed to provide maximum accessibility to the growth surfaces of a variety of culture vessels.

  • Cross-ribbed PS handle provides greater rigidity, to ensure better control while scraping cells
  • Highly compliant TPE blade pivots to provide multiple angles to remove cells from the entire growth surface

Ordering information: Supplied individually wrapped in peel-open packages.

Specifications
  • Description:
    Cell scraper for use with 150 - 175 cm² vessels, 30 mm blade
  • Seq:
    4
  • Total length:
    400 mm
  • Cat. No.:
    734-0387
  • Environmental certification:
    I-RECs, ISO 14001 - Reynosa
  • Environmentally Preferable:
    Low Manufacturing Impact