Cell scrapers, Falcon®
Cell scraper for use with 75 cm² vessels, 18 mm blade, 250 mm
Supplier: Corning
Jump to:
Product Details & Documents
PS handle, TPE blade. Designed to provide maximum accessibility to the growth surfaces of a variety of culture vessels.
- Cross-ribbed PS handle provides greater rigidity, to ensure better control while scraping cells
- Highly compliant TPE blade pivots to provide multiple angles to remove cells from the entire growth surface
Ordering information: Supplied individually wrapped in peel-open packages.
Specifications
- Description:Cell scraper for use with 75 cm² vessels, 18 mm blade
- Seq:2
- Total length:250 mm
- Cat. No.:734-0386
- Environmental certification:I-RECs, ISO 14001 - Reynosa
- Environmentally Preferable:Low Manufacturing Impact



