Cell scrapers, Falcon®
Cell scraper for use with 12.5 - 25 cm² vessels, 18 mm blade, 180 mm
: Corning
PS handle, TPE blade. Designed to provide maximum accessibility to the growth surfaces of a variety of culture vessels.
- Cross-ribbed PS handle provides greater rigidity, to ensure better control while scraping cells
- Highly compliant TPE blade pivots to provide multiple angles to remove cells from the entire growth surface
: Supplied individually wrapped in peel-open packages.
- Description:Cell scraper for use with 12.5 - 25 cm² vessels, 18 mm blade
- Seq:1
- Total length:180 mm
- Cat. No.:734-0385
- Environmental certification:I-RECs, ISO 14001 - Reynosa
- Environmentally Preferable:Low Manufacturing Impact



