Standard valves
4 mm, 8 mm
Catalog # COWI016.1304.2
Supplier: COWIE
Jump to:
Product Details & Documents
Standard valves made of PTFE.
- Maximum Pressure 1 bar at 100 °C and 5 mm Hg
- Valves may be sterlised at 135 °C
- Very good chemical resistance
Specifications
- Hole Ø:4 mm
- Seq:06
- For tube O-Ø:8 mm



