Pipette tips, universal, Corning®
Beveled orifice, round, 1 - 200 µl, -, Yellow, Bulk
Supplier: Corning
Jump to:
Product Details & Documents
Corning® universal fit tips are designed to provide a reliable fit with all major brand pipettors.
- Beveled orifice helps ensure accurate fluid delivery
- All tips are certified RNase-/DNase-free and non pyrogenic
- Stack rack tips feature a stack of five racks, each containing 96 tips, for a total of 480 tips in a space-saving design
- Bulk packed tips are non sterile and very economical
1 to 200 µl universal fit tips are graduated at the 10 µl, 50 µl, and 100 µl volumes.
Specifications
- Packed:Bulk
- Sterile:-
- Volume:1 - 200 µl
- Seq:08
- Tip style:Beveled orifice, round
- Tip colour:Yellow
- Cat. No.:613-4247
- Environmental certification:I-RECs, ISO 14001 - Reynosa
- Environmentally Preferable:Low Manufacturing Impact



