Medium Foam Head Swabs
Medium flexible head swabs, Nylon/PU, 105 mm
Catalog # TEXWTX709A_I
Jump to:
Discontinued
Product Details & Documents
General purpose swab with a closed-cell polyurethane foam head offers excellent durability and cushioning. Made from PU foam with 100 pore per inch porosity.
- Swab features a flexible nylon paddle
- Low particle and fibre generation
- Good chemical resistance
Packaging: Cleanroom processed bag-within-a-bag.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Documents
TEXWTX709A_TDS_EN
Datasheet
Specifications
- Description:Medium flexible head swabs
- Length:105 mm
- Seq:3
- Shaft/head:Nylon/PU
- Cat. No.:TEXWTX709A_I
- Head length:12 mm
- Head width:5 mm
- Handle length:93 mm
- Handle width:4,3 mm



