Order Entry
Export
Orders LinkContactUsLinkComponent
Analogue hygrometer

Analogue hygrometer

0 - 100 % RH, 1,0 % RH, 100 mm
Catalog # 620-1164
Supplier:   Amarell
Analogue hygrometer
Catalog # 620-1164
Supplier:  Amarell
Analogue hygrometer
Analogue hygrometer

0 - 100 % RH, 1,0 % RH, 100 mm

Price
42,10 €
Log in for availability
1 * 1 items
Product Details & Documents

This precision wall hygrometer is suitable for indoor applications. Brass and stainless steel case. Mercury filling.

  • Reliable model
  • Accuracy ±5,0%
Specifications
  • Ø:
    100 mm
  • Range:
    0 - 100 % RH
  • Seq:
    01
  • Division:
    1,0 % RH