Order Entry
Export
Orders LinkContactUsLinkComponent
Short hydrometers

Short hydrometers

1,780 - 1,840 g/ml, 0,001 g/ml, 160 mm
Catalog # ALLA3600PG178/20QP
Supplier:   Alla France
Short hydrometers
Catalog # ALLA3600PG178/20QP
Supplier:  Alla France
Short hydrometers
Short hydrometers

1,780 - 1,840 g/ml, 0,001 g/ml, 160 mm

Price
98,00 €
Log in for availability
1 * 1 items
Product Details & Documents

General purpose hydrometers calibrated at 20 °C.

  • Reading below the meniscus

Length 160 mm

Specifications
  • Length:
    160 mm
  • Seq:
    19
  • Division:
    0,001 g/ml
  • Range:
    1,780 - 1,840 g/ml