General purpose hydrometers, M50
1,150 - 1,200 g/ml, 0,001 g/ml, 270 mm
Catalog # 614-1629
Supplier: Alla France
Jump to:
Product Details & Documents
General purpose hydrometers with thermometers.
Certifications: ISO 650.
Specifications
- Length:270 mm
- Seq:006
- Division:0,001 g/ml
- Range:1,150 - 1,200 g/ml



