Order Entry
Export
Orders LinkContactUsLinkComponent
General purpose hydrometers, M50

General purpose hydrometers, M50

0,600 - 0,650 g/ml, 0,001 g/ml, 270 mm
Catalog # ALLA3502MC06060BQP
Supplier:   Alla France
General purpose hydrometers, M50
Catalog # ALLA3502MC06060BQP
Supplier:  Alla France
General purpose hydrometers, M50
General purpose hydrometers, M50

0,600 - 0,650 g/ml, 0,001 g/ml, 270 mm

Price
43,80 €
Log in for availability
1 * 1 items
Product Details & Documents

General purpose hydrometers with thermometers.

Certifications: ISO 650.

Specifications
  • Length:
    270 mm
  • Seq:
    001
  • Division:
    0,001 g/ml
  • Range:
    0,600 - 0,650 g/ml