Standard hydrometers
1,300 - 1,350 g/ml, 0,0005 g/ml, 335 mm
Catalog # 614-1555
Supplier: Alla France
Jump to:
Product Details & Documents
These standard hydrometers strictly adhere to the principles of manufacture, and specified calibration.
- Reading below meniscus
- Calibration temperature: 20 °C
- Reference mark on the stem shows any movement of the measurement scale
Certifications: NF, ISO, BS and DIN
Ordering information: Include three calibration points (factory certificate or accredited laboratory certificate on request. The calibration points should be specified when ordering.
Delivery information: Supplied with certificate of conformity to ISO 649 (corresponding to BS718, DIN12791, NF B 35511).
Specifications
- Length:335 mm
- Seq:21
- Division:0,0005 g/ml
- Range:1,300 - 1,350 g/ml



