Hydrometers for petroleum
0,800 - 0,850 g/ml, 0,0005 g/ml
Catalog # 614-1538
Supplier: Alla France
Jump to:
Product Details & Documents
These hydrometers have been designed to meet the specific needs of users in the petroleum industry.
- Calibration temperature of 15 °C for a low surface tension (16 to 35 mN/m)
- Reading below meniscus
- High accuracy hydrometer with division of 0,0005 g/ml
- Mark engraved on the stem to show any displacement of the scale
The scale of the hydrometer is marked with the calibration temperature, the surface tension, the individual number of the instrument, the serial number.
Certifications: NFT 60101
Delivery information: Supplied with certificate of conformity and traceability. Available with EU Traceable calibration certificate. Please contact your local Avantor agency for details.
Specifications
- Seq:04
- Division:0,0005 g/ml
- Range:0,800 - 0,850 g/ml



