Order Entry
Export
Orders LinkContactUsLinkComponent
Standard hydrometers

Standard hydrometers

0,700 - 0,750 g/ml, 0,0005 g/ml, 335 mm
Catalog # ALLA3500LC07020BQP
Supplier:   Alla France
Standard hydrometers
Catalog # ALLA3500LC07020BQP
Supplier:  Alla France
Standard hydrometers
Standard hydrometers

0,700 - 0,750 g/ml, 0,0005 g/ml, 335 mm

Price
60,10 €
Log in for availability
1 * 1 items
Product Details & Documents

These standard hydrometers strictly adhere to the principles of manufacture, and specified calibration.

  • Reading below meniscus
  • Calibration temperature: 20 °C
  • Reference mark on the stem shows any movement of the measurement scale

Certifications: NF, ISO, BS and DIN

Ordering information: Include three calibration points (factory certificate or accredited laboratory certificate on request. The calibration points should be specified when ordering.

Delivery information: Supplied with certificate of conformity to ISO 649 (corresponding to BS718, DIN12791, NF B 35511).

Specifications
  • Length:
    335 mm
  • Seq:
    09
  • Division:
    0,0005 g/ml
  • Range:
    0,700 - 0,750 g/ml
  • Cat. No.:
    ALLA3500LC07020BQP