Buckets, Round, HDPE
White, 15 L, 320 mm, 340 mm
Catalog # BURK2306-0015
Supplier: BURKLE
Jump to:
Product Details & Documents
PE, white.
- With contents scale, graduations 1000 ml
- With spout
- Handle made of metal
Laboratory bucket for transport, decanting and mixing. Safe emtying with wide spout.
Documents
BURK2306-0015_TDS_EN
Datasheet
Specifications
- Capacity:15 L
- Colour:White
- Height:340 mm
- Ø:320 mm



