Conical hand drill, QualiRod
Conical hand-drill, QualiRod, 175 mm, 120 mm
Catalog # 300-0018
Supplier: BURKLE
Jump to:
Product Details & Documents
Conical hand drill with sharp cutting edges and a solid handle made from stainless steel V2A (1.4301)/AISI 304.
- Sterilisable
Designed to cut out samples from soft, paste-like substances (cheese, butter, clay, loam, soap and wax).
Certifications: ISO 707
Specifications
- Immersion depth:120 mm
- Description:Conical hand-drill, QualiRod
- Length:175 mm



