Beakers, low form, ETFE
1000 ml, 143 mm, 105 mm, 100 ml
Catalog # BRND90262
Supplier: Brand
Jump to:
Product Details & Documents
ETFE, translucent.
- Excellent chemical resistance
- Good thermal resistance from –100 to +150 °C
- Autoclavable
With spout and easy to read blue printed graduations.
Certifications: ISO 7056
Specifications
- Ext.Ø:105 mm
- Graduation Interval:100 ml
- Capacity:1000 ml
- Height:143 mm
- Seq:08



