Order Entry
Export
Orders LinkContactUsLinkComponent
Beakers, low form, ETFE

Beakers, low form, ETFE

600 ml, 125 mm, 91 mm, 100 ml
Catalog # BRND90256
Supplier:   Brand
Beakers, low form, ETFE
Catalog # BRND90256
Supplier:  Brand
Beakers, low form, ETFE
Beakers, low form, ETFE

600 ml, 125 mm, 91 mm, 100 ml

Price
71,00 €
Log in for availability
1 * 1 items
Product Details & Documents

ETFE, translucent.

  • Excellent chemical resistance
  • Good thermal resistance from –100 to +150 °C
  • Autoclavable

With spout and easy to read blue printed graduations.

Certifications: ISO 7056

Specifications
  • Ext.Ø:
    91 mm
  • Graduation Interval:
    100 ml
  • Capacity:
    600 ml
  • Height:
    125 mm
  • Seq:
    07