Beakers, low form, ETFE
400 ml, 109 mm, 77 mm, 50 ml
Catalog # BRND90252
Supplier: Brand
Jump to:
Product Details & Documents
ETFE, translucent.
- Excellent chemical resistance
- Good thermal resistance from –100 to +150 °C
- Autoclavable
With spout and easy to read blue printed graduations.
Certifications: ISO 7056
Specifications
- Ext.Ø:77 mm
- Graduation Interval:50 ml
- Capacity:400 ml
- Height:109 mm
- Seq:05



