Beakers, low form, ETFE
250 ml, 96 mm, 67 mm, 50 ml
Catalog # BRND90248
Supplier: Brand
Jump to:
Product Details & Documents
ETFE, translucent.
- Excellent chemical resistance
- Good thermal resistance from –100 to +150 °C
- Autoclavable
With spout and easy to read blue printed graduations.
Certifications: ISO 7056
Specifications
- Ext.Ø:67 mm
- Graduation Interval:50 ml
- Capacity:250 ml
- Height:96 mm
- Seq:04



