Beakers, low form, ETFE
100 ml, 72 mm, 50 mm, 20 ml
Catalog # BRND90238
Supplier: Brand
Jump to:
Product Details & Documents
ETFE, translucent.
- Excellent chemical resistance
- Good thermal resistance from –100 to +150 °C
- Autoclavable
With spout and easy to read blue printed graduations.
Certifications: ISO 7056
Specifications
- Ext.Ø:50 mm
- Graduation Interval:20 ml
- Capacity:100 ml
- Height:72 mm
- Seq:03



