Beakers, low form, ETFE
50 ml, 59 mm, 39 mm, 10 ml
Catalog # BRND90228
Supplier: Brand
Jump to:
Product Details & Documents
ETFE, translucent.
- Excellent chemical resistance
- Good thermal resistance from –100 to +150 °C
- Autoclavable
With spout and easy to read blue printed graduations.
: ISO 7056
Specifications
- Ext.Ø:39 mm
- Graduation Interval:10 ml
- Capacity:50 ml
- Height:59 mm
- Seq:02



