Disposable cuvettes
Disposable cuvettes, Semi-micro, 1,5 – 3 ml, 10 mm, Plastic
: Brand
Disposable cuvettes often replace expensive and sensitive cuvettes made from glass and quartz.
- High chemical resistance for use with polar solvents, acids and caustic solutions
- Measurements at 260 or 280 nm and in the visible wavelength range
- Round coloured caps, for microcuvettes only, ensure easy sample identification and provide a tight seal to –20 °C
Suitable for photometric measurements of proteins, DNA and RNA in the UV range.
: Individually wrapped micro UV cuvettes are free of DNase, DNA and RNase.
- Path length:10 mm
- Type:Semi-micro
- Volume:1,5 – 3 ml
- Window material:Plastic
- Description:Disposable cuvettes
- Seq:07



