Order Entry
Export
Orders LinkContactUsLinkComponent
Disposable cuvettes

Disposable cuvettes

Macro, 340 – 900 nm (≤±0,005 @360 nm), 12,5 mm, 45 mm, 2,5 ml, 10 mm, PS
Catalog # 634-8111
Supplier:   Brand
Disposable cuvettes
Catalog # 634-8111
Supplier:  Brand
Disposable cuvettes
Disposable cuvettes

Macro, 340 – 900 nm (≤±0,005 @360 nm), 12,5 mm, 45 mm, 2,5 ml, 10 mm, PS

Price
14,10 €
Log in for availability
1 * 100 items
Product Details & Documents

Disposable macro or semi-micro cuvettes made of PS or PMMA for kinetic measurements.

  • Arrow indicates optical path orientation
  • Clear and clean 10 mm optical path
  • Recessed windows protect against scratches

PS cuvettes - range of application: 340 nm to 900 nm; standard deviation at 360 nm ≤±0.005 extinction units.

External: Cuvette:12.5×12.5×45 mm

Window: Macro cuvette: 10×35 mm

Window: Semi-micro cuvette: 4.5×23 mm

Delivery information: Supplied grouped by mould cavity number to ensure lowest variation of extinction coefficient.

Packaging: In a resealable, practical packaging.

Specifications
  • Ext.Ø:
    12,5 mm
  • Path length:
    10 mm
  • Type:
    Macro
  • Volume:
    2,5 ml
  • Window material:
    PS
  • Height:
    45 mm
  • Seq:
    004
  • Range:
    340 – 900 nm (≤±0,005 @360 nm)