Universal container, PP, with PE screw cap
100 ml, 65 mm, 75 mm, sterile (yellow cap)
Supplier: Brand
Jump to:
Product Details & Documents
PP, translucent with green PE screw cap.
- Non sterile or sterile
- Graduated to 100 ml
For hygienic fluid sample handling.
Documents
Specifications
- Ext.Ø:65 mm
- Version:sterile (yellow cap)
- Capacity:100 ml
- Height:75 mm
- Seq:3



