Order Entry
Export
Orders LinkContactUsLinkComponent
Counting chambers, BLAUBRAND® Bürker

Counting chambers, BLAUBRAND® Bürker

Counting chamber, with clips, double ruling, Bürker, 0,1 mm
Catalog # BRND718920
Counting chambers, BLAUBRAND® Bürker
Catalog # BRND718920
Supplier:  
Counting chambers, BLAUBRAND® Bürker
Counting chambers, BLAUBRAND® Bürker

Counting chamber, with clips, double ruling, Bürker, 0,1 mm

Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
Counting chamber buerker dl w/ clamp 0.1mm depth of chamber 1 * 1 items Catalog #630-1541

Product 630-1541 is similar to BRND718920 but may have a different manufacturer and/or packaging.

Product Details & Documents

Counting chambers with Bürker pattern, including two haemacytometer cover glasses.

  • Large square subdivided by double lines (0,05 mm apart) into 16 group squares with 0,2 mm sides
  • Group squares correspond in size to the Neubauer counting chamber, but have no further subdivisions
  • Ruling shows nine large squares of 1 mm² each

Used for counting leucocytes, thrombocytes and erythrocytes.

Documents

Specifications
  • Depth of chamber:
    0,1 mm
  • Type:
    Bürker
  • Description:
    Counting chamber, with clips, double ruling