Order Entry
Export
Orders LinkContactUsLinkComponent
Micro pipettes, intraMARK, BLAUBRAND®

Micro pipettes, intraMARK, BLAUBRAND®

10 µl, 125 mm
Catalog # 612-1403
Supplier:   Brand
Micro pipettes, intraMARK, BLAUBRAND®
Catalog # 612-1403
Supplier:  Brand
Micro pipettes, intraMARK, BLAUBRAND®
Micro pipettes, intraMARK, BLAUBRAND®

10 µl, 125 mm

Price
32,70 €
Log in for availability
1 * 250 items
Product Details & Documents

Glass, with ring mark, disposable.

  • Calibrated to contain 'In', contains the stated volume when filled from one end to a ring mark
  • Colour coded to ISO for clear identification
  • DE-M marking for volumes ≥5 µl

Accuracy ≤±0,25%; Reproducibility ≤0,5% (except for 612-1401: Accuracy ≤±0,30%; Reproducibility ≤0,6%).

DIN ISO 7550, IVD 98/79 EC

Caution: DE-M marking only for 5 µl.

Specifications
  • Capacity:
    10 µl
  • Length:
    125 mm
  • Seq:
    02