Pipette Tips, Standard
These tips are manufactured under cleanroom conditions and are automatically packaged to ensure that the tips are consistently free from contamination.
- High-purity PP, free from DiHEMDA and oleamide, manufactured without lubricants; cadmium-free pigments
- Rack-packed pipette tips up to 1250 µl are DNA, RNases, endotoxins and ATP-free, independent of the packaging
- Graduation for a quick volume check
- Sterile tips and packaging are manufactured exclusively under BIO-CERT® LIQUID HANDLING QUALITY certification
- Autoclavable at 121 °C (2 bar), acc. DIN EN 285
The tips are tested for compatibility with BRAND pipettes and are suitable for use with most of the common pipettor brands including GILSON®, Thermo Fisher Scientific FINNPIPETTE®, Eppendorf® and Sartorius. The 5 ml tip is exclusively tested for BRAND pipettes and Thermo Fisher Scientific FINNPIPETTE®. The 10 ml/1250 µl tip is suitable for BRAND, Eppendorf®.
Bulk packaging in reclosable bags, non sterile
Tips are produced under supervised cleanroom conditions and automatically shrink wrapped in reclosable bags and packaged in cardboard boxes. The batch number is printed on every bag.
TipBox, non sterile and sterile, BIO-CERT® LIQUID HANDLING QUALITY
Tip box for all sizes up to 1250 µl. With transparent window, hinged and push-on lid (dual function closure) and coloured tip trays, with side panel labelling. Usable with a partially loaded multi channel pipette. The 5 ml and 10 ml tips come in a corresponding round tip box for large tips.
TipRack, non sterile and sterile, BIO-CERT® LIQUID HANDLING QUALITY
Space saving refill unit for TipBox, with environmentally compatible packaging made of recyclable PET. Compared to the filled TipBoxes, the amount of waste is reduced by 20%. Sterile racks are supplied with a transfer aid that enables simple, contamination-free transfer into a previously sterilised TipBox. All tip-trays are printed on one side with information on the contents.
BIO-CERT® LIQUID HANDLING QUALITY, sterile: These tips are made from high-quality, pure PP without any mould release agents and other additives. All lots are tested for sterility (acc. ISO 11 137 and AAMI guidelines, a SAL of 10⁻⁶ is obtained) and are certified free from endotoxins, DNA-, RNase- and ATP. Tips are supplied with a Certificate of Analysis.
- Packed:5 bags, 200 each
- Sterile:-
- Volume:500 - 5000 µl
- Seq:69
- Tip style:Bulk, CERTIFIED LIFE SCIENCE QUALITY
- Cat. No.:612-5701
- Environmentally Preferable:Low Manufacturing Impact
Accessories
- DescriptionColour code
- DescriptionColour code
- 613-2427Empty TipBox, PP, with tip-tray, stackable, for tips up to 1000 µlBlue1 * 1 items - 5,60 €
- DescriptionColour code
- 613-2426Empty TipBox, PP, with tip-tray, stackable, for tips up to 300 µlGreen1 * 1 items - 5,60 €
- DescriptionColour code
- 613-2425Empty TipBox, PP, with tip-tray, stackable, for tips up to 200 µlYellow1 * 1 items - 4,80 €



