Transferpettor™ Single-Channel Pipettes, Mechanical, Fixed/Variable Volume
25 µl, -, ±0,8 %, ≤0,4 %, 2 × white, 25 µl
613-3365
: Brand
Ideal for pipetting highly viscous media up to 140000 mm²/s, or with density up to 13,6 g/cm³ (protein solutions, oils, fat, mercury, sulphuric acid), high vapour pressure media up to 500 mbar (alcohols, ethers, hydrocarbons), or media with a tendency to foam (tensioactive solutions).
- For pipetting media that present problems for air displacement pipettes
- Positive displacement ensures that results are reproducible regardless of pipetting speed and ambient conditions
- The movable piston is in direct contact with the liquid and removes the last drop from the walls of the capillaries or tips
- Residual moisture in the capillaries or tips is minimal and may be disregarded except in the case of infectious or radioactive media
- DE-M marking, with performance certificate
: Must be used with capillaries, tips and pistons for Transferpettor™.
- Colour code:2 × white
- Volume:25 µl
- Seq:14
- Increment:-
- Accuracy:±0,8 %
- Imprecision:≤0,4 %
- Recommended tips:25 µl
Accessories
- Description
- Description
- Description
- Description
- Description
- DescriptionCapacityColour code
- DescriptionCapacityColour code
- DescriptionCapacityColour code
- DescriptionCapacityColour code
- DescriptionCapacityColour code
- DescriptionCapacityColour code
- DescriptionCapacityColour code
- Description
- Description
- DescriptionCapacityColour code
- DescriptionCapacityColour code
- DescriptionCapacityColour code
- For
- For



