Transferpettor™ Single-Channel Pipettes, Mechanical, Fixed/Variable Volume
1 µl, -, ±4,0 %, ≤4,0 %, White, 5 µl
Catalog # 613-3358
Supplier: Brand
Transferpettor™ Single-Channel Pipettes, Mechanical, Fixed/Variable Volume
Catalog # 613-3358
Supplier: Brand
Jump to:
Product Details & Documents
Ideal for pipetting highly viscous media up to 140000 mm²/s, or with density up to 13,6 g/cm³ (protein solutions, oils, fat, mercury, sulphuric acid), high vapour pressure media up to 500 mbar (alcohols, ethers, hydrocarbons), or media with a tendency to foam (tensioactive solutions).
- For pipetting media that present problems for air displacement pipettes
- Positive displacement ensures that results are reproducible regardless of pipetting speed and ambient conditions
- The movable piston is in direct contact with the liquid and removes the last drop from the walls of the capillaries or tips
- Residual moisture in the capillaries or tips is minimal and may be disregarded except in the case of infectious or radioactive media
- DE-M marking, with performance certificate
Ordering information: Must be used with capillaries, tips and pistons for Transferpettor™.
Documents
Specifications
- Colour code:White
- Volume:1 µl
- Seq:9
- Increment:-
- Accuracy:±4,0 %
- Imprecision:≤4,0 %
- Recommended tips:5 µl
Accessories
Product Information
- Catalog #AvailabilityPrice
- Transferpettor™ seals, PTFE, with mounting block, for 100/200 µlTransferpettor™ seals, PTFE, with mounting block, for 100/200 µl613-3377Log in for availability1 * 3 items - 18,10 €
Product Information
- Catalog #AvailabilityPrice
- Transferpettor™ seals, PE, for 100 - 500 µl
Product Information
- Catalog #AvailabilityPrice
- Transferpettor™ seals, PE, for 200 - 1000 µlTransferpettor™ seals, PE, for 200 - 1000 µl613-3388Log in for availability1 * 10 items - 22,60 €
Product Information
- Catalog #AvailabilityPrice
- Transferpettor™ seals, PE, for 1000 - 5000 µlTransferpettor™ seals, PE, for 1000 - 5000 µl613-3389Log in for availability1 * 10 items - 22,60 €
Product Information
- Catalog #AvailabilityPrice
- Transferpettor™ seals, PE, for 2000 - 10000 µlTransferpettor™ seals, PE, for 2000 - 10000 µl613-3390Log in for availability1 * 10 items - 22,60 €
Product Information
- Catalog #CapacityColour codeAvailabilityPrice
- Glass capillaries
Product Information
- Catalog #CapacityColour codeAvailabilityPrice
- Glass capillaries
Product Information
- Catalog #CapacityColour codeAvailabilityPrice
- Glass capillaries
Product Information
- Catalog #CapacityColour codeAvailabilityPrice
- Glass capillaries
Product Information
- Catalog #CapacityColour codeAvailabilityPrice
- Glass capillaries
Product Information
- Catalog #CapacityColour codeAvailabilityPrice
- PP caps
Product Information
- Catalog #CapacityColour codeAvailabilityPrice
- PP caps
Product Information
- Catalog #AvailabilityPrice
- Transferpettor™ seals, PTFE, with mounting block, for 20/25 µlTransferpettor™ seals, PTFE, with mounting block, for 20/25 µl613-3375Log in for availability1 * 3 items - 18,10 €
Product Information
- Catalog #AvailabilityPrice
- Transferpettor™ seals, PTFE, with mounting block, for 50 µlTransferpettor™ seals, PTFE, with mounting block, for 50 µl613-3376Log in for availability1 * 3 items - 18,10 €
Product Information
- Catalog #CapacityColour codeAvailabilityPrice
- PP caps
Product Information
- Catalog #CapacityColour codeAvailabilityPrice
- PP caps
Product Information
- Catalog #CapacityColour codeAvailabilityPrice
- Glass capillaries
Product Information
- Catalog #ForAvailabilityPrice
- 613-33784× Transferpettor™, up to 200 µl, with accessoriesLog in for availability1 * 1 items - 225,00 €
Product Information
- Catalog #ForAvailabilityPrice
- 613-33912× Transferpettor™, 0,5 to 10 ml, with accessoriesLog in for availability1 * 1 items - 148,00 €



