Order Entry
Export
Orders LinkContactUsLinkComponent
Jars with push-on lid

Jars with push-on lid

115 ml, 75 mm, 30 mm
Catalog # 216-3188
Supplier:   Brand
Jars with push-on lid
Catalog # 216-3188
Supplier:  Brand
Jars with push-on lid
Jars with push-on lid

115 ml, 75 mm, 30 mm

Price
30,00 €
Log in for availability
1 * 10 items
Product Details & Documents

PP, translucent.

  • Very good chemical resistance
  • Heat resistant from −10 to +125 °C
  • Autoclavable

Ideal for sampling, transportation and storage.

Specifications
  • Ext.Ø:
    75 mm
  • Capacity:
    115 ml
  • Height:
    30 mm