Jars with push-on lid
50 ml, 56 mm, 25 mm
Catalog # 216-3184
Supplier: Brand
Jump to:
Product Details & Documents
PP, translucent.
- Very good chemical resistance
- Heat resistant from −10 to +125 °C
- Autoclavable
Ideal for sampling, transportation and storage.
Specifications
- Ext.Ø:56 mm
- Capacity:50 ml
- Height:25 mm



