Order Entry
Export
Orders LinkContactUsLinkComponent
Measuring cylinders, low form, class B, PP

Measuring cylinders, low form, class B, PP

25 ml, 0,5  ml, 0,5 ± ml
Catalog # BRND41620
Supplier:   Brand
Measuring cylinders, low form, class B, PP
Catalog # BRND41620
Supplier:  Brand
Measuring cylinders, low form, class B, PP
Measuring cylinders, low form, class B, PP

25 ml, 0,5  ml, 0,5 ± ml

Price
29,50 €
Log in for availability
1 * 10 items
Product Details & Documents

PP, low form, Class B.

  • Calibrated to contain (TC, In)
  • Embossed scale
  • PP with high clarity

Robust cylinders which on exposure to temperatures up to 80 °C will not cause permanently exceeded tolerance/error limits.

Specifications
  • Capacity:
    25 ml
  • Division:
    0,5  ml
  • Tolerance:
    0,5 ± ml