Bulb pipettes, BLAUBRAND®, two marks, class AS
1 ml, 0,008 ± ml, 300 mm, Blue
612-2727
: Brand
AR-Glas®.
- Calibrated to deliver (TD, Ex)
- Marks and inscriptions in high contrast blue enamel
- Including one batch certificate
DIN EN ISO 648
Certifications: DIN EN ISO 648; DE-M marking.
Documents
- Colour code:Blue
- Capacity:1 ml
- Length:300 mm
- Seq:02
- Tolerance:0,008 ± ml



