Weighing boats
100 ml, 120×90×17 mm, White
Catalog # BRND155550
Supplier: Brand
Jump to:
Product Details & Documents
Polystyrene, impact resistant, antistatic.
- Light and flat design
- Wall thickness approximately 0,2 mm
Documents
BRND155544_TDS_EN
Datasheet
Specifications
- Capacity:100 ml
- Colour:White
- W×D×H:120×90×17 mm



