Silicone stoppers
Silicone stoppers, 0, 30,0 mm, 21,0 mm, 27,0 mm
Catalog # BRND144340
Supplier: Brand
Jump to:
Product Details & Documents
These stoppers are made from natural coloured silicone.
Specifications
- Ø bottom:21,0 mm
- Ø top:27,0 mm
- No. of Holes:0
- Description:Silicone stoppers
- Height:30,0 mm



