Order Entry
Export
Orders LinkContactUsLinkComponent
 

Silicone stoppers

Silicone stoppers, 0, 20,0 mm, 14,0 mm, 18,0 mm
Catalog # BRND144325
Supplier:   Brand
Silicone stoppers
Catalog # BRND144325
Supplier:  Brand
Silicone stoppers
Silicone stoppers

Silicone stoppers, 0, 20,0 mm, 14,0 mm, 18,0 mm

Price
19,00 €
Log in for availability
1 * 10 items
Product Details & Documents

These stoppers are made from natural coloured silicone.

Specifications
  • Ø bottom:
    14,0 mm
  • Ø top:
    18,0 mm
  • No. of Holes:
    0
  • Description:
    Silicone stoppers
  • Height:
    20,0 mm