Silicone stoppers
Silicone stoppers, 0, 20,0 mm, 12,0 mm, 16,0 mm
BRND144320
: Brand
These stoppers are made from natural coloured silicone.
- Ø bottom:12,0 mm
- Ø top:16,0 mm
- No. of Holes:0
- Description:Silicone stoppers
- Height:20,0 mm
These stoppers are made from natural coloured silicone.