Silicone stoppers
Silicone stoppers, 0, 20,0 mm, 11,0 mm, 14,0 mm
Catalog # BRND144315
Supplier: Brand
Jump to:
Product Details & Documents
These stoppers are made from natural coloured silicone.
Specifications
- Ø bottom:11,0 mm
- Ø top:14,0 mm
- No. of Holes:0
- Description:Silicone stoppers
- Height:20,0 mm



