Compact burettes, SILBERBRAND
25 ml, 0,1 ml, 400 mm, 0,08 ± ml
Catalog # 661-1171
Supplier: Brand
Jump to:
Product Details & Documents
Soda-lime glass AR-GLAS®.
- Calibrated to deliver (TD, Ex)
- Black graduations
- Discharge tube with outer diameter 8 mm
Error limits according to class B.
Documents
Brand Volumetric Measurement in the Laboratory
Product Literature
Specifications
- Capacity:25 ml
- Length:400 mm
- Division:0,1 ml
- Tolerance:0,08 ± ml
Accessories
Product Information
- Catalog #AvailabilityPrice
- Stopcock, PTFE with detachable PP tip
Product Information
- Catalog #AvailabilityPrice
- Spare burette tip, PP with screw connector



