Stopcocks, two-way or three-way
3,5 mm, 8 mm, M 18x2
Catalog # BOHLE654-06
Supplier: Bohlender
Jump to:
Product Details & Documents
Made of PTFE.
- Temperature resistance upto 110 °C
- Universal chemical resistance
- Pressure of 2 bar
Stopcocks for distributing liquids or gases, quick and easy disconnection of flow. The flowing product is only exposed to PTFE
Two-way stopcock with straight bore and two connections. Three-way stopcock with T-shaped bore and three connections, with nuts made of glass-fibre reinforced PTFE for connecting tubing or tube. Conical stopcock plug, tightness is increased by turning the nut on the lower side.
Specifications
- Hole Ø:3,5 mm
- Thread:M 18x2
- Seq:07
- For tube O-Ø:8 mm



