Stopcocks, two-way or three-way
1,5 mm, 6 mm, M 14x2
Catalog # BOHLE654-04
Supplier: Bohlender
Jump to:
Product Details & Documents
Made of PTFE.
- Temperature resistance upto 110 °C
- Universal chemical resistance
- Pressure of 2 bar
Stopcocks for distributing liquids or gases, quick and easy disconnection of flow. The flowing product is only exposed to PTFE
Two-way stopcock with straight bore and two connections. Three-way stopcock with T-shaped bore and three connections, with nuts made of glass-fibre reinforced PTFE for connecting tubing or tube. Conical stopcock plug, tightness is increased by turning the nut on the lower side.
Specifications
- Hole Ø:1,5 mm
- Thread:M 14x2
- Seq:06
- For tube O-Ø:6 mm



